Beli DPST Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BATTERY DOCTOR Automotive SwitchDeskripsi:Push/pull switches have a long neck that provides a more suitable fit for thick panels.
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switchatribut:
- UNSPSC: 39121507
- DC Contact Rating (A): 15 @ 12V DC
- Mounting Hole (inch): 0.5
- Operating Temperature Range (°F): -10 to 105
- Stem Diameter and Thread Size: 0.47inch 32 UNC 2A; 0.480 inch dia
- Terminal: 1/4 in Solder Lug/Quick Connect Tab
- DAYTON Water and Air Pressure SwitchDeskripsi:Diaphragm-actuated water pump pressure switches are designed to open with rising pressure. Use for direct control of electrically driven pumps.atribut:
- UNSPSC: 39121506
- AC Contact Rating (A): 20/17 @120/240V
- Horsepower @ 1 Phase - 120V (hp): 1 1/2
- Horsepower @ 1 Phase - 240V (hp): 2
- NEMA Rating: 1
- Pressure Switch Action: Standard
- Pressure Switch Differential (psi): 15 to 50
- Pressure Switch Electrical Contact Form: DPST
- Pressure Switch Port Type: (1) Port 1/4 in FNPT
- Pressure Switch Range (psi): 10 to 100
- Pressure Switch Unloader: No
- Standards: CSA Certified; UL Listed
- Temperature Range (°F): -22 to 250
- RS PRO Coil Spring Limit SwitchDeskripsi:RS PRO, Snap Limit Switch – Zinc Alloy, NO/NC, Coil Spring, 400 V, IP66This snap limit switch from the RS PRO range is an electromechanical detection device that's used to count passing objects. With a coil spring actuator, it's simple to operate and has a screw terminal. Using springs to open and close connections, snap limit switches can rapidly change the direction of power between two devices. Acting like sensing devices, they make or break an electrical connection when they make contact. It’s made from robust zinc alloy and is resistant to electromagnetic disturbances. EN 50047 and EN 50041 compliant, this device's dimensions are standardised. In addition, the casing is IP66 compliant and the double-insulated plastic casing is built to IP65 standard, so it's resistant to dust and water. These protections make it suitable for use in a wide range of industrial applications. The ability to detect objects also makes it suitable for safety interlocks and control systems for machinery.atribut:
- Action Type: Snap Action
- Actuator Type: Coil Spring
- Connection Type: Cable
- Depth (mm): 32.5
- Housing Material: Zinc Alloy
- IP Rating: IP66
- Length (mm): 30.3
- Maximum AC Voltage (V): 400
- Maximum Current (A): 10
- Maximum DC Voltage (V): 250
- Maximum Operating Temperature (°C): 70
- Mechanical life: 15000000 Operations
- Minimum Operating Temperature (°C): -25
- Mounting Orientation: Vertical
- Normal State Configuration: NO/NC
- Operating Force (N) : 0.12
- Pole and Throw Configuration: DPST
- Width (mm): 172
- HONEYWELL Toggle Switchatribut:
- UNSPSC: 39121507
- Actuator Color: Silver
- Actuator Length (inch): 0.68
- Actuator Style: Standard Lever
- Mounting Hole (inch): 0.5
- Operating Temperature Range (°F): -85 to 160
- Stem Color: Silver
- Stem Length (inch): 0.47
- Ideal Toggle Switchatribut:
- UNSPSC: 39121507
- AC Contact Rating (A): 10 @250V AC; 20 @125V AC
- Actuator Color: Silver
- Actuator Length (inch): 0.75
- Actuator Style: Bat
- Mounting Hole (inch): 0.5
- Operating Temperature Range (°F): 32 to 185
- Recommended Use: Power Tool and Motor Control Switch Applications
- Standards: UL Recognized/CSA
- Stem Color: Silver
- Stem Length (inch): 0.5
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switchatribut:
- UNSPSC: 39121541
- Body Color: Black
- DC Contact Rating (A): 5 @ 12V DC
- Operating Temperature Range (°F): 32 to 100
- Switch Color: Black
- Terminal: 0.250 in Quick Connect Tab
- TORK Electromechanical Timer (Saklar Waktu Mekanik)Deskripsi:These switches provide automatic On/Off control when operation is required at the same time every day. They also feature manual override controls. Use to operate outdoor building lights, commercial ovens, and heaters for pools and spas.atribut:
- UNSPSC: 39121523
- ABB Push Button Emergency Stop Switch (Saklar Tekan)Deskripsi:Modular Emergency Stop - Twist Release - Mushroom 40Mm - Red - Non-Illuminated - - No Contact Block
- Nihon Kaiheiki Ind. Base Lever Toggle Switch M Seriesatribut:
- Material: Lever: Copper alloy, Case: Diallyl phthalate resin
- Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
- Mounting Hole Dimensions (mm): φ6.5
- Specification: Soldered terminal
- Bushing size: M6
- Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
- Insulation Resistance (MΩ): >1000 (DC500V)
- Non Brand HVAC RelayDeskripsi:Floor sinks have a large basin that collects waste from dishwashers, fryers, and other equipment in commercial kitchens, restaurants, and food preparation areas. Also called floor drain basins, they allow liquid waste to drain into the plumbing system, but keep debris and solid waste captured in the basin from clogging drain lines. These floor sinks and replacement parts install flush to floors and may include a full or partial grate.atribut:
- UNSPSC: 39121535
- Agency Compliance: cURus
- Coil Volts: 24
- Depth (inch): 4
- Full Load Amps @ 120VAC (A): 12
- Full Load Amps @ 208V (A): 6
- Full Load Amps @ 240VAC (A): 6
- Height (inch): 1
- Horsepower (HP): 3/4
- Includes: Transformer and Relay
- Locked Rotor Amps @ 120V (A): 60
- Locked Rotor Amps @ 208V (A): 35
- Locked Rotor Amps @ 240V (A): 35
- Mounting: Junction Box
- Transformer Primary (V): 120
- Transformer Secondary (V): 24
- Type: 4x4 Junction Box Mount
- Width (inch): 4
- CONDOR USA INC Water and Air Pressure SwitchDeskripsi:Control electrically driven air compressors and pumps with these pressure switches. They feature diaphragm-actuated contacts that open on pressure rise. Unloader models each feature a small valve that opens at shutoff, releasing air pressure from the compressor head.atribut:
- UNSPSC: 39121506
- Horsepower @ 1 Phase - 120V (hp): 2
- NEMA Rating: 1
- Pressure Switch Action: Standard
- Temperature Range (°F): -22 to 257
- INTERMATIC Electromechanical Timer (Saklar Waktu Mekanik)Deskripsi:These electronic timers can be used to operate outdoor building lights, commercial ovens, and heaters for pools and spas. They can also be used to run HVAC equipment, lighting installations, and appliances at daily, scheduled intervals.atribut:
- UNSPSC: 39121523
- CONDOR USA INC Water and Air Pressure Switch with Motor OverloadDeskripsi:Designed for use with air compressors, these pressure switches feature actuation-type diaphragms and built-in overload protection.atribut:
- UNSPSC: 39121506
- AC Contact Rating (A): 30
- Manual Switch Action: Auto/Off/Reset
- NEMA Rating: 1
- Pressure Switch Action: Standard
- Pressure Switch Port Type: (1) 3/8 in FNPT; (3) 1/4 in FNPT; (4) Port
- Pressure Switch Unloader: 1/4 in Compression
- Standards: CSA and CE Certified; UL Listed
- Temperature Range (°F): -22 to 257
- RS PRO Adjustable Roller Lever Limit Switch NO/NCDeskripsi:RS PRO, Snap Limit Switch - Thermoplastic Fibreglass, NO/NC, Adjustable Lever, 400V, IP65This snap limit switch is used to automatically control mechanical equipment, particularly in industrial applications. Easy to install and with a simple visible operation, it can start, stop or slow down a device when a limit is reached. This could be when a pre-set number of objects is counted, for example, or when a part moves past a specific point.The switch is capable of handling currents up to 10 A. Its long-lasting, reliable snap action ensures precise, repeatable contact closure. The rotary lever actuator is easily adjusted, which is useful if you're not sure what arm length is required. This limit switch is made from UL-VO (flame-retardant) thermoplastic fibreglass, which offers double insulation. It also comes with an IP65 protection rating for dust and oil resistance. A versatile component, this snap limit switch is suitable for controlling anything from a robotic arm to a furnace or a garage door.atribut:
- Action Type: Snap Action
- Actuator Type: Adjustable Roller Lever
- Connection Type: Cable
- Length (mm): 30.3
- Maximum AC Voltage (V): 400
- Maximum Current (A): 10
- Maximum DC Voltage (V): 250
- Maximum Operating Temperature (°C): 70
- Mechanical life: 15000000 Operations
- Minimum Operating Temperature (°C): -25
- Mounting Orientation: Vertical
- Normal State Configuration: NO/NC
- Pole and Throw Configuration: DPST
- INTERMATIC Spring Wound Timeratribut:
- Horsepower @ 120V (hp): 1
- Horsepower @ 240V (hp): 2
- Knob: Plastic
- Max. Amps @ 125VAC (A): 20
- Max. Amps @ 250VAC (A): 10
- Max. Amps @ 277VAC (A): 10
- Number of Gangs: 1
Daftar Harga DPST Switch Terbaru October 2026
| NKK SWITCHES Push Button Switch (Saklar Tombol) | Rp109.900 |
| NKK SWITCHES Toggle Switch | Rp99.900 |
| BATTERY DOCTOR Automotive Switch | Rp109.900 |
| HUBBELL WIRING DEVICE-KELLEMS Toggle Switch | Rp479.900 |
| DAYTON Water and Air Pressure Switch | Rp409.900 |
| RS PRO Coil Spring Limit Switch | Rp1.199.900 |
| HONEYWELL Toggle Switch | Rp979.900 |
| Ideal Toggle Switch | Rp179.900 |
| POWER FIRST Rocker Switch | Rp92.900 |
| HUBBELL WIRING DEVICE-KELLEMS Rocker Switch | Rp509.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1kP105551056-11.jpg)




%20Limit%20Switches/RS%20PRO%20Coil%20Spring%20Limit%20Switch/48P112215152-1.jpg)




/14P109754040-4.jpg)
/3kP103197128-1.jpg)

/poP103210924-1.jpg)


/cyP109754466-21.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)